missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Corrosion Resistant Shaft and Propellers for Overhead Stirrers
Will resist chemicals and prevent build-up.
£344.00 - £450.00
Specifications
Diameter (English) | 0.39 in. |
---|---|
Diameter (Metric) | 1 cm |
For Use With (Equipment) | Overhead Stirrer |
Type | Shaft with Propeller |
Product Code | Brand | Diameter (English) Fan | Diameter (Metric) Fan | Length (English) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Fan | Diameter (Metric) Fan | Length (English) | Length (Metric) | Price | Quantity & Availability | |||
15163007
|
Fisherbrand™
37020-9038 |
3.5 in. | 8.89 cm | 18 in. | 45.72 cm |
£450.00
Each |
Estimated Shipment: 02-07-2025
Log in to see stock. |
|||
15153007
|
Fisherbrand™
37020-9037 |
2.5 in. | 6.35 cm | 12 in. | 30.48 cm |
£344.00
Each |
Estimated Shipment: 02-06-2025
Log in to see stock. |
|||
Description
- Constructed with thick Virgin PTFE outer-shell
- Rigid stainless steel inner core
- Shaft 10 mm OD x 0.25 IO core
- Inner shaft is 1 in. longer than outer shell allowing for chucking directly on the stainless steel section of the shaft
Specifications
0.39 in. | |
1 cm | |
Overhead Stirrer | |
Shaft with Propeller |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Corrosion Resistant Shaft and Propellers for Overhead Stirrers