Learn More
Fisherbrand™ Traceable™ Digital Thermometer with Stainless-Steel Stem, 0.25 in. LCD Screen, and Protective Guard
Easy-to-read handheld Traceable™ Digital Thermometer.
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.01000kg
Description
Easy-to-read handheld Traceable™ Digital Thermometer.
- Longer probes are excellent for measuring sample temperatures while stirring in deep vessels or water baths
- Thermometers with longer sampling rates allow thermometer to be removed from sample before reading—ideal when display is difficult to read in measuring position
- For use in cuvets, soil, incubators, petroleum products and foods
Certifications
Multi-point calibration on individually-numbered Traceable Certificate assures accuracy from ISO/IEC 17025:2005 (1750.01) calibration laboratory accredited by A2LA™; indicates traceability to NIST™.
Specifications
ISO 17025, A2LA, NIST | |
3.56 mm | |
Battery, Stainless steel probe, Traceable certificate | |
230 mm | |
Plastic | |
9.25 in. | |
536°F | |
-58°F | |
-58°F to +536°F | |
±0.4°C |
0.14 in. | |
Measuring temperature in soil, cuvettes, test tubes, food products, incubators and petroleum hydrocarbons | |
8 in. | |
20 cm | |
0.1°C | |
Rotating Digital Display | |
280°C | |
-50°C | |
-50°C to +280°C | |
Digital LCD |