missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Filling Solution for accuCap™ Electrode

For Capillary Junction Electrode 13-620-130

Brand:  Fisherbrand™

Code : 43

Additional Details : Weight : 0.10000kg

Product Code. 12930831

  • £56.25 / Each
Estimated Shipment: 08-10-2024
to see stock.
Add to basket

Description

Description

For Capillary Junction Electrode 13-620-130

  • Fluid gel KCl
  • In 60mL (2 oz.) bottles
  • Replaces 13-620-430
  • For accuCap Glass Body Refillable Electrode 13-620-130

Specifications

Specifications

100°C
60 mL
AccuCap™ Glass Body Refillable Capillary Junction Electrode
Fluid Gel KCl
Soluble
2.02 oz.
Blue
Electrode
8
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers