missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- High/Low temperature alarm setting
- Max./Min. temperature memory
- Waterproof fridge sensor
- °C/°F exchange
Specifications:
- Measurement Range:
- -10° to +50°C/14° to 122°F (room temperature)
- -50° to +70°C/-58° to +158°F (fridge/freezer temperature)
- Display Size: 26 x 12 mm
- Product Size: 63 x 48 x 12 mm
- Sensor cord length: 1000 mm
- Battery: 1.5 V, size A76 or equivalent x 1 pc
- Multi-point calibration on an individually-numbered Traceable™ Certificate which assures accuracy from an ISO/IEC 17025:2017 (1750.01) calibration laboratory accredited by A2LA
Specifications
63 x 48 x 12 mm | |
8 cm | |
Plastic | |
Fridge/Freezer/Room Thermometer | |
70°C | |
-50°C | |
Room Temperature:-10°C to +50°C; Fridge to Freezer Temperature:-50°C to +70°C | |
Digital |
26 x 12 mm | |
1000 mm | |
Waterproof | |
158°F | |
-58°F | |
Room Temperature: 14°F to 122°F; Fridge° to Freezer Temperature: -58°F to +158°F | |
No | |
6 cm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 14
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
41Hours
21Minutes
14Seconds
35
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Fridge/Freezer/Room Thermometer > Fridge/Freezer/Room Thermometer
Spot an opportunity for improvement?Share a Content Correction