missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Fridge/Freezer/Room Thermometer
With freezer/room temperature display.
Brand: Fisherbrand™ 7821
This item is not returnable.
View return policy
Description
- High/Low temperature alarm setting
- Max./Min. temperature memory
- Waterproof fridge sensor
- °C/°F exchange
Specifications:
- Measurement Range:
- -10° to +50°C/14° to 122°F (room temperature)
- -50° to +70°C/-58° to +158°F (fridge/freezer temperature)
- Display Size: 26 x 12 mm
- Product Size: 63 x 48 x 12 mm
- Sensor cord length: 1000 mm
- Battery: 1.5 V, size A76 or equivalent x 1 pc
Specifications
63 x 48 x 12 mm | |
1000 mm | |
Fridge/Freezer/Room Thermometer | |
70°C | |
-50°C | |
Room Temperature:-10°C to +50°C; Fridge to Freezer Temperature:-50°C to +70°C |
26 x 12 mm | |
Waterproof | |
158°F | |
-58°F | |
Room Temperature: 14°F to 122°F; Fridge° to Freezer Temperature: -58°F to +158°F | |
No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction