missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Frontier™ 5306 Mini Centrifuge Accessory, Rotors
For use with Frontier 5306 Mini Centrifuge
£27.80 - £28.60
Specifications
Type | Rotor |
---|---|
Max. Speed | 6,000 rpm |
For Use With (Equipment) | Frontier 5306 Mini Centrifuge |
Angle | 45° |
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
15896612
|
OHAUS™
30129559 |
8 x 1.5/2 mL |
£28.60
Each |
Estimated Shipment: 16-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15806622
|
OHAUS™
30129560 |
4 x 0.2 mL PCR8 |
£27.80
Each |
Estimated Shipment: 16-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Specifications
Rotor | |
6,000 rpm | |
Frontier 5306 Mini Centrifuge | |
45° |