missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp™ 4100 H12A Open Heated Acrylic Bath Circulators
Acrylic open heated baths are fitted with bridge plates for placement of the control head
£1180.00
Specifications
Flow Rate | 17 L/min. |
---|---|
Pump Type | Force |
Type | Isotemp™ Open Heated Acrylic Bath Circulator |
Max. Pressure | 310 mbar |
Model | 4100 H12A |
Product Code | Brand | Electrical Requirements | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Electrical Requirements | Capacity (Metric) | Price | Quantity & Availability | ||||
11316671
|
Fisherbrand™
211118100 |
230 V 50 Hz | 10.1 to 12.8 L | N/A | |||||
Description
Valuable for customers who need to observe the application behaviour within the bath
- Heating capacity up to 1000 watts
- With 12-liter bath
- Easy sample viewing during operation
Temperature Range: Ambient to +80°C
Specifications
17 L/min. | |
Isotemp™ Open Heated Acrylic Bath Circulator | |
4100 H12A | |
13.9 in. | |
13.3 in. |
Force | |
310 mbar | |
13.7 x 13.9 x 13.3 in. (34.7 x 35.3 x 33.7 cm) | |
35.3 cm | |
33.7 cm |