missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ 4100 H14P Open Heated PPO Bath Circulators

Open heated baths are made from very rigid polyphenyleneoxide (PPO) and are thermally resistant up to +100°C, making them an excellent alternative to stainless steel.

Brand:  Fisherbrand™ 211115100

951.05 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 11386661

  • £1300.00 / Each
Estimated Shipment: 03-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

These economical open-bath circulators use water as the heat transfer liquid. Baths have integrated grips and supports and are fitted with bridge plates for placement of the control head.

  • Heating capacity up to 1000 watts
  • With 14-liter bath
  • The most economical choice for a heating bath

Temperature range: Ambient to +100°C

TRUSTED_SUSTAINABILITY
Specifications

Specifications

11.3 to 14.1 L
Force
Isotemp™ Open Heated Bath Circulator
310 mbar
±0.5°C
17.8 x 14.1 x 13.7 in. (45.2 x 35.8 x 34.7 cm)
45.2 cm
35.8 cm
34.7 cm
6.8 kg
230 V
17 L/min.
Ambient +10° to 100°C
Polyphenyleneoxide
4100 H14P
132.1 x 132.1 x 160 mm
17.8 in.
14.1 in.
13.7 in.
15 lb.
230 V 50 Hz
50 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers