missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ 4100 H6A Open Heated Acrylic Bath Circulators

Acrylic open heated baths are fitted with bridge plates for placement of the control head

Brand:  Fisherbrand™

956.57 GBP valid until 2024-12-31
Use promo code "21916" to get your promotional price.



Code : 46

Additional Details : Weight : 9.31500kg

Product Code. 11306671

  • £1175.00 / Each
Estimated Shipment: 25-09-2024
to see stock.
Add to basket

Description

Description

Valuable for customers who need to observe the application behaviour within the bath

  • Heating capacity up to 1000 watts
  • With 6-liter bath
  • Easy sample viewing during operation

Temperature Range: Ambient to +80°C

Specifications

Specifications

185.9 to 236.6 oz.
17 L/min.
10°C to 80°C
1.2
±0.5°C
16 in.
7.4 in.
13.3 in.
13 lb.
230 V 50 Hz
50 Hz
5.5 to 7.0 L
Force
Isotemp™ Open Heated Acrylic Bath Circulator
310 mbar
16 x 7.4 x 13.3 in. (40.6 x 18.7 x 33.7 cm)
40.6 cm
18.7 cm
33.7 cm
5.8 kg
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers