missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ -86°C Ultra-Low Temperature Chest Freezers, 12.7 cu. ft.

Improved compressor technology and user-friendly control panels

Brand:  Fisherbrand™ I913CV

 View more versions of this product

Product Code. 12696025

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Improved compressor technology and user-friendly control panels

These Isotemp chest freezers feature improved compressor technology, user-friendly control panels and standard RS-232 and 4-20mA outputs. The two-stage refrigeration system has a compressor which allows for quiet and reliable performance. The control panel allows for user-defined alarms and setpoints and feature audible and visual alarms.

  • Standard RS232 and 4-20mA outputs allow for easy connection of independent monitoring devices
  • State-of-the-art control with intuitive settings controls temperature, alarm setpoints, audible/visual alarm and 12-character message system
  • Optional CO2 and LN2 safety back-up systems provide additional product protection in the event of a power or mechanical failure

Long-term storage of biological and chemical samples.

Services

  • US and Canada: Two years parts and labor
  • Outside North America: 16 months, parts; additional 44 months compressor parts

TRUSTED_SUSTAINABILITY
Specifications

Specifications

CO2, LN2
359.6 L
Stainless Steel
Microprocessor
RS232, 4 to 20mA
Manual
33.4 x 72 x 40.5 in. (84.8 x 182.9 x 102.9 cm)
18.5 in.
47 cm
28 in.
71.1 cm
84.8 cm
42.5 in.
108 cm
230 V
50 Hz
716 lb.
12.7 cu. ft.
-58°F to -122.8°F
Chest
Long term storage of biological and chemical sample
2 Years
18.5 x 42.5 x 28 in. (47 x 108 x 71.1 cm)
33.4 in.
84.8 cm
40.5 in.
102.9 cm
33.4 in.
72 in.
182.9 cm
12 A
230 V 50 Hz
CFC-free
325 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers