missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp™ -86°C Ultra-Low Temperature Chest Freezers, 3 cu. ft.
Improved compressor technology and user-friendly control panels
£9295.00
Specifications
Type | CO2, LN2 |
---|---|
Capacity (English) | 3 cu. ft. |
Capacity (Metric) | 84.9 L |
Temperature Range | -58°F to -122.8°F |
Style | Chest |
Product Code | Brand | Frequency | Voltage | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Frequency | Voltage | Price | Quantity & Availability | ||||
12619265
|
Fisherbrand™
|
50 Hz | 230 V |
£9295.00
Each |
Estimated Shipment: 16-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
These Isotemp chest freezers feature improved compressor technology, user-friendly control panels and standard RS-232 and 4-20mA outputs. The two-stage refrigeration system has a compressor which allows for quiet and reliable performance. The control panel allows for user-defined alarms and setpoints and feature audible and visual alarms.
- Standard RS232 and 4-20mA outputs allow for easy connection of independent monitoring devices
- State-of-the-art control with intuitive settings controls temperature, alarm setpoints, audible/visual alarm and 12-character message system
- Optional CO2 and LN2 safety back-up systems provide additional product protection in the event of a power or mechanical failure
Long-term storage of biological and chemical samples.
Warranty
- US and Canada: Two years parts and labor
- Outside North America: 16 months, parts; additional 44 months compressor parts
Specifications
CO2, LN2 | |
84.9 L | |
Chest | |
Long term storage of biological and chemical sample | |
2 Years | |
18.5 x 18.5 x 16.5 in. (47 x 47 x 41.9 cm) | |
29.9 in. | |
75.9 cm | |
43.8 in. | |
111.3 cm | |
29.9 in. | |
28.5 in. | |
72.4 cm | |
CFC-free | |
196 kg |
3 cu. ft. | |
-58°F to -122.8°F | |
Microprocessor | |
RS232, 4 to 20mA | |
Manual | |
29.9 x 28.5 x 43.8 in. (75.9 x 72.4 x 111.3 cm) | |
18.5 in. | |
47 cm | |
16.5 in. | |
41.9 cm | |
75.9 cm | |
18.5 in. | |
47 cm | |
432 lb. |