missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ Basic Hotplates, U.S. Only

Sleek, compact units offer dependability and value

Brand:  Fisherbrand™ 1110250H

Product Code. 10557495

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers

Includes: Detachable line cord and plug
This item is not returnable. View return policy

Description

Description

Fit easily in hood or on benchtop. Easy and safe to use. Excellent for sample drying and general lab heating in environments between 4° to 40°C (39° to 104°F). Available with either a ceramic or aluminum heating plate surface.

  • Easy-to-set analog temperature control knob with graduated scale
  • LED display
  • Top plate and base design diverts liquids away from internal electronics
  • Safety warning system with visual alert protects user from accidental burns
  • Incorporated base mount holds support rods up to 13mm diameter—ideal when using thermometers or pH probes

Ceramic-top Models

  • Three sizes available
  • 4 × 4 in. and 7 × 7 in. models heat to 540°C (1004°F); 10 × 10 in. models heat to 400°C (752°F)
  • Reflective white ceramic surface is acid- and alkali-resistant and easy to clean
  • Nonheating frame surrounds the heated ceramic plate for added protection
Aluminum-top Models
  • Heat to 380°C (716°F)
  • 7 × 7 in. heating surface

Certifications

120V: CSA, CUS; 230V: CE, CSA, CUS

Compliance

IEC 1010

Services

Three years

TRUSTED_SUSTAINABILITY
Specifications

Specifications

230 V
Analog
230 V, 50/60 Hz
Detachable Line Cord and Plug
Ceramic
7 x 7 in.
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers