Learn More
Fisher Scientific™ Bath Circulator Fluids
Use this transparent bath circulator fluid with our refrigerated circulating baths and chillers.
Brand: Fisher Scientific™ 9990205
761.40 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 04
Additional Details : Weight : 10.00000kg
Description
Use this transparent bath circulator fluid with Thermo Scientific™ VersaCool™ Refrigerated Circulating Baths and Recirculating Chillers in a variety of temperature ranges.
- Sil 180 Silicone oil bath liquid
- Temperature range -40° to +200°C
- 5L container
Specifications
Transparent | |
5 L | |
Silicone Oil | |
5 L |
Specific heat - 0.37 Cal/g °C at 20 °C, Density - 0.93 g/cm3 at 20 °C | |
80°C to 300°C | |
Sil 300 | |
Dynamic- 200 cP at 20 °C, Kinematic - 185 cSt at 20 °C |