missing translation for 'onlineSavingsMsg'
Learn More

Fisher Scientific™ Bath Circulator Fluids

Use this transparent bath circulator fluid with our refrigerated circulating baths and chillers.

Brand:  Fisher Scientific™ 9990202

694.88 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.



Code : 04

Additional Details : Weight : 10.00000kg

 View more versions of this product

Product Code. 11601091

  • £857.91 / 10 L
Estimated Shipment: 14-08-2024
to see stock.
Add to basket

Description

Description

Use this transparent bath circulator fluid with Thermo Scientific™ VersaCool™ Refrigerated Circulating Baths and Recirculating Chillers in a variety of temperature ranges.

  • Sil 100 Silicone oil bath liquid
  • Temperature range -75° to +75°C
  • 10L container
Specifications

Specifications

Transparent
10 L
Silicone Oil
10 L
Specific heat - 0.4 Cal/g °C at 20 °C, Density - 0.89 g/cm3 at 20 °C
-75°C to +75°C
Sil 100
Dynamic - 3 cP at 20 °C, Kinematic - 3.37 cSt at 20 °C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers