missing translation for 'onlineSavingsMsg'
Learn More

Fisher Scientific™ Bath Circulator Fluids

Product Code. p-4331980 Shop All Thermo Scientific Products
Click to view available options
Capacity (Metric):
5 L
10 L
Temperature Range:
-40°C to +200°C
-75°C to +75°C
80°C to 300°C
Unit Size:
10 L
5 L
This item is not returnable. View return policy

Product Code. 11691081

Brand: Fisher Scientific™ 9990201

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Use this transparent bath circulator fluid with our refrigerated circulating baths and chillers.

Use this transparent bath circulator fluid with Thermo Scientific™ VersaCool™ Refrigerated Circulating Baths and Recirculating Chillers in a variety of temperature ranges.

  • Sil 180 Silicone oil bath liquid
  • Temperature range -40° to +200°C
  • 5L container
TRUSTED_SUSTAINABILITY

Specifications

Color Transparent
Description Specific heat: - 0.4 Cal/g °C at 20 °C, Density - 0.89 g/cm3 at 20 °C
Capacity (Metric) 5 L
Temperature Range -75°C to +75°C
Type Silicone Oil
Model Sil 100
Quantity 5 L
Viscosity Dynamic - 3 cP at 20 °C, Kinematic - 3.37 cSt at 20 °C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.