Learn More
Fisherbrand™ Concentric Ring Cover for Precision™ Water Baths, 6 Holes, for 20L and 28L Water Bath
These Fisherbrand™ Covers are for use with Precision Dubnoff and Shallow-Form Shaking Water Baths.
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 1.36000kg
Description
These Fisherbrand™ Covers are for use with Precision Dubnoff and Shallow-Form Shaking Water Baths.
Gassing Hoods- Permit control over the atmosphere surrounding the sample
- Improve temperature uniformity and reduce energy consumption
- Polished stainless steel with plastic gas fitting
- Each bath will accommodate 1 large hood or 2 small hoods
Services
1 Year
Specifications
Concentric Ring Cover 6 Holes | |
Precision 20L and 28L General Purpose Water Baths | |
6 |
20, 28 L | |
Stainless Steel | |
1 Year |