missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp™ Gable Covers for Water Baths
Reduce moisture loss and water accumulation on the bench.
£271.05 - £294.00
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
15167843
|
Fisherbrand™
|
Model 202 Isotemp™ 2L water bath |
£271.05
Each |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
15197843
|
Fisherbrand™
|
Model 220, 228 Isotemp™ 20L and 28L water bath |
£294.00
Each |
In Stock
Log in to see stock. |
|||||
Description
Stainless steel gable covers for water baths. Reduce moisture loss and water accumulation on the bench
- 1 year warranty
- Material: Stainless steel
Warranty
One year
Specifications
Stainless Steel | |
1 Year |