missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp™ Heated Bath Circulators: Model 5150 H7
Reliable, high-wattage heaters that deliver rapid fluid heat up and ensure fluid compatibility for your application.
£1430.00
Specifications
Capacity (Metric) | 4 to 7 L |
---|---|
Flow Rate | 17 |
Pump Type | Force |
Temperature Range | 10°C to 150°C |
Type | Isotemp™ Heated Bath Circulator |
Includes: Includes external circulation plumbing fittings
Product Code | Brand | Voltage | Frequency | Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Voltage | Frequency | Type | Price | Quantity & Availability | |||
11356671
|
Fisherbrand™
211211100 |
230 V | 50 Hz | Isotemp™ Heated Bath Circulator |
£1430.00
Each |
Estimated Shipment: 21-02-2025
Log in to see stock. |
|||
Description
Standard high temperature cutout (HTC) circuitry is user-selectable to ensure application temperatures do not exceed set point parameters
- High temperature and low level cut-outs
- Compact footprint maximizes bench space
- Includes external circulation plumbing with 8-mm and 12-mm fittings and supply and return clamps
- Work area cover included on all heated baths
- High quality stainless steel baths
- All bath drains are located on the front of the unit with an integrated valve
Specifications
4 to 7 L | |
Force | |
Isotemp™ Heated Bath Circulator | |
310 mbar |
17 | |
10°C to 150°C | |
External circulation plumbing fitting | |
5150 H7 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title