missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp™ Heated Immersion Circulators: Model 5150C
Convenient, simple way to convert open baths to constant temperature baths.
£958.58
Specifications
Certifications/Compliance | CE, Safety Class II |
---|---|
Pump Type | Force |
Temperature Range | Ambient +10° to 150°C |
Type | Isotemp™ Immersion Circulator |
Max. Pressure | 310 mbar |
Includes: External circulation plumbing fittings
Description
Precision, features and performance enables optimization of configurations to meet various application needs.
Each unit features:
- Two pump speeds: 50% and 100%
- Adjustable PID control
- Large, easy-to-read, five-line LCD display
- Three languages: English, German, French
- Over temperature/low level cutouts with audible and visual alarms
- High quality industrial motor for excellent pump performance and long life
Temperature Range: Ambient to +200°C
5150 Controller
for greater performance
- Ambient to +150°C
- 1 kW heater
- Powerful force pump
- Five programmable set points: +20°C, +37°C, +50°C, +70°C and +100°C
- Temperature display in °C, °F or °K with resolution of 0.1 or 0.01
- Available with a clamp or a bridge
- Compatible fluids: DI water up to 3 mOhm; 50/50 EG/Water; 50/50 PG/Water; Sil 100; Sil 180; and Sil 300
Certifications
UL/CSA (compliance pending), CE certified, RoHS/WEEE
Compliance
Safety Class III, FL-DIN 12876
Warranty
Two-year
Specifications
CE, Safety Class II | |
Ambient +10° to 150°C | |
310 mbar | |
17 | |
32 cm |
Force | |
Isotemp™ Immersion Circulator | |
5150C | |
12.6 in. |