missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp™ Heated Immersion Circulators: Model 6200B
Convenient, simple way to convert open baths to constant temperature baths.
£1335.00
Specifications
Certifications/Compliance | CE, Safety Class II |
---|---|
Pump Type | Force and Suction |
Temperature Range | Ambient +10° to 200°C |
Type | Isotemp™ Immersion Circulator |
Model | 6200B |
Includes: External circulation plumbing fittings
Product Code | Brand | Voltage | Frequency | Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Voltage | Frequency | Type | Price | Quantity & Availability | |||
11336681
|
Fisherbrand™
211390100 |
230 V | 50 Hz | Isotemp™ Immersion Circulator |
£1335.00
Each |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||
Description
Precision, features and performance enables optimization of configurations to meet various application needs.
Each unit features:
- Two pump speeds: 50% and 100%
- Adjustable PID control
- Large, easy-to-read, five-line LCD display
- Three languages: English, German, French
- Over temperature/low level cutouts with audible and visual alarms
- High quality industrial motor for excellent pump performance and long life
Temperature Range: Ambient to +200°C
6200 Controller
for automation and remote operation
- Ambient to +200°C
- 1.2 kW heater
- Powerful force/suction pump
- Five programmable set points: +20°C, +37°C, +50°C, +70°C and +100°C
- Temperature display in °C, °F or °K with resolution of 0.1 or 0.01
- Available with a bridge
- RS-232/USB interface option
- Remote temperature control of external systems (with optional probe)
- Compatible fluids: DI water up to 3 mOhm; 50/50 EG/PG; Sil 100; Sil 180; and Sil 300
Certifications
UL/CSA (compliance pending), CE certified, RoHS/WEEE
Compliance
Safety Class III, FL-DIN 12876
Warranty
Two-year
Specifications
CE, Safety Class II | |
Ambient +10° to 200°C | |
6200B | |
13.4 in. |
Force and Suction | |
Isotemp™ Immersion Circulator | |
21 |