Learn More
Fisherbrand™ Isotemp™ Hotplate, Ambient to 400°C, Ceramic
Shape: Square, Size: 10.25 x 10.25 in., Plug Type: EU and UK
Brand: Fisherbrand™ HP88850205
398.86 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Experience exceptional safety and temperature performance for your routine protocols. Available in three sizes, providing flexibility from microscale chemistries to production operations.
Advanced technology:- Strong magnetic coupling
- Temperature adjustable in 1 degree increments
- HOT TOP warning system designed to protect from accidental burns with prominent display when heating surface is above 50°C (122°F)
- Automatic over-temperature protection
- Top plate choices in ceramic or aluminum
- Raised display design protects electronics from spills
- Optional temperature probe and splash guard protection shield
- Variable sizes for different sample volumes
- EU and UK plug
Certifications
cCSAus (100-120 V models), CE (230 V models)
Compliance
RoHS compliant
Services
Three years

Specifications
16.2 x 11.3 x 4 in. (41.1 x 28.7 x 10.2 cm) | |
CE, ROHS Compliant | |
Square | |
3 Years | |
Ceramic | |
Ambient to 400°C | |
16.2 in. | |
10.2 cm | |
28.7 cm | |
50/60 Hz |
Hot Plate | |
UK/EU/CN | |
230 V | |
Hotplate | |
10.25 x 10.25 in. | |
4 in. | |
11.3 in. | |
41.1 cm | |
230 V, 50/60 Hz |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.