Learn More
Fisherbrand™ Isotemp™ Hot Plate, Ambient to 540°C, Ceramic
Shape: Square; Size: 4.25 x 4.25 in.; Plug Type: EU & UK
Brand: Fisherbrand™
188.96 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : NEW
Additional Details : Weight : 2.25000kg
Description
Experience exceptional safety and temperature performance for your routine protocols. Available in three sizes, providing flexibility from microscale chemistries to production operations.
- Strong magnetic coupling
- Temperature adjustable in 1 degree increments
- HOT TOP warning system designed to protect from accidental burns with prominent display when heating surface is above 50°C (122°F)
- Automatic over-temperature protection
- Top plate choices in ceramic or aluminum
- Raised display design protects electronics from spills
- Optional temperature probe and splash guard protection shield
- Variable sizes for different sample volumes
- EU & UK plug
Certifications
cCSAus (100-120V models), CE (230V models)
Compliance
RoHS compliant
Services
Three years
Specifications
UK/EU/CN | |
230 V | |
Hotplate | |
4.25 x 4.25 in. | |
3.6 in. | |
5 in. | |
25.4 cm | |
230 V, 50/60 Hz |
Hot Plate | |
Square | |
Ceramic | |
Ambient to 540°C | |
10 in. | |
9.1 cm | |
12.7 cm | |
50/60 Hz |