missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp™ R20 Refrigerated and Heated Bath Circulators: 5.4-6.5L, 230V/50Hz
For laboratory and industrial applications.
Brand: Fisherbrand™ 211131100
1725.86 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
Includes:
- External circulation plumbing with 8 and 12mm fittings
- Supply and return clamps
- Work area covers
Description
Low-profile model enables easy bath access when lab counter height presents a challenge. Seamless stainless-steel tanks guarantee durability and easy cleaning. Robust refrigeration system ensures that samples and applications can be cooled quickly. Fine-tuned refrigeration metering allows for excellent temperature stability at all times.
- All bath drains are located on the front of the unit with an integrated valve
Green Tip: For less demanding applications, power consumption can be lowered by utilizing the energy savings mode
Specifications
250 W | |
-20°C to +100°C | |
1.2 kW | |
Isotemp 4100 R20 | |
58.0 lb. | |
230 V |
Force | |
Tall Form | |
17 L/min.; 310 mbar | |
±0.05°C | |
26.3 kg | |
50 Hz |