Learn More
Fisherbrand™ Isotemp™ RT Advanced Hot Plate Stirrer, 350°C, Ceramic, Aluminum
Stirring Range: 30 to 2000 rpm; Shape: Round; Size: 5.5 in. dia.; Max. Sample Load: 25 kg; Plug Type: Various Styles
Brand: Fisherbrand™
742.04 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : NEW
Additional Details : Weight : 4.14000kg
Description
The sleek, low profile RT Advanced Digital Hotplate Stirrer offers digital temperature and speed control with 0.1°C temperature resolution and stir speed range of 30 to 2000rpm. Choose your heat-up rate and experience an excellent heat transfer due to the tightly integrated structure of the heater and a ceramic-coated aluminum alloy top plate that also provides excellent uniformity and corrosion resistance while allowing for optimal monitoring of color changes in samples or media during operation.
Precise control for optimal accuracy
- Microprocessor PID control with feedback
- Digital LED Temperature and RPM display (0.1C resolution for temperature)
- View current and set temperature or stir speed simultaneously
- Stirring speed range: 30 to 2000rpm
- In case of viscosity change, feedback function maintains regular speed
- Temperature range: Max. 350°C / 662°F
- Heating rate can be set from 0 to 100% at 1% interval
- Set timer to start immediately, count down or start when top plate reaches desired set point
- User-configurable temperature limit setting
- Lock keypad for added security
- When connected unit automatically changes to external sensor mode
- Enables control of sample temperature when in use
- Provides real-time sample or media temperature detection on digital display
- Two threaded holes for support rods hold various kinds of devices such as temperature sensors, thermometers, laboratory glassware and more (support rod and clamp sold separately)
- Temperature probe included
- Hot top warning indicator illuminates when shut off and still plugged in until top plate reaches ambient
- Smooth-start stirring mechanism prevents splashes when starting up
- Automatic over-temperature shut off
- Detachable power cord
- Optional transparent shield protects user from splashes
- Stirring capacity: 20L (H2O)
- Top plate dimensions: 140mm / 5.5in diameter
- Top plate material: Ceramic coated aluminum
- Overall dimensions (L x W x H): 290 x 161 x 100mm / 11.42 x 6.34 x 3.94 in.
- Body material: Aluminum
- Display: LED digital (0.1C resolution)
- Heating power: 600W
- Maximum load: 25kg / 55.1lbs
- Electrical: 120V, 60Hz / 230V, 50/60Hz
- Heating bath (Cat. No. 11-676-269)
- Transparent safety shield (Cat. No. 11-676-270)
- Support Rod (Cat. No. 11-676-271)
- C-5, Clamp Holder (Cat. No. 11-676-276)
- 3 Prong Clamp (Cat. No. 11-676-277)
- A Class Temperature Probe (PT100, 400°C) (Cat. No. 11-676-278)
Certifications
CE, cCSAus
Services
Two years
Specifications
Ceramic-coated Aluminum | |
Cord Set W/Various Plugs | |
PID, Scale | |
5.5 in. dia. | |
50°C to 350°C | |
50°C to 350°C (122°F to 662°F) | |
50/60 Hz | |
290 cm | |
600 w | |
Round | |
Various Styles | |
30 to 2000 rpm |
230 V | |
Aluminum | |
11.42 in. | |
100 cm | |
122°F to 662°F | |
3.94 in. | |
161 cm | |
6.34 in. | |
Stirring Hotplate, Stirrer | |
25 kg | |
20 L |