Learn More
Fisherbrand™ Isotemp™ Hot Plate, 50°C to 350°C, Aluminum, Ceramic
Shape: Round; Size: 5.5 in. dia.; Max. Sample Load: 25 kg; Plug Type: Various Styles
Brand: Fisherbrand™
415.92 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : NEW
Additional Details : Weight : 3.45600kg
Description
Increase your confidence in safety and accuracy with the sleek, low-profile RT Digital Hotplate, which offers precise digital control with 0.1°C resolution and maximum temperature of 350°C. Experience fast heat-up time and an excellent heat transfer rate thanks to the tightly integrated structure of the heater and a ceramic-coated alloy top plate—provides temperature uniformity and corrosion resistance while allowing for optimal monitoring of color changes in samples or media during operation.
Precise control for optimal accuracy
- Microprocessor PID control
- Digital LED (0.1°C resolution) display
- View current and set temperature simultaneously
- Temperature Range: Max. 350°C / 662°F
- Heating rate can be set from 0 to 100% at 1% interval
- Choose to view temperature in either Celsius (°C) or Fahrenheit (°F)
- Set timer to start immediately, count down or start when top plate reaches desired set point
- Lock keypad for added security
- Two threaded holes for Support Rods hold various kinds of devices such as temperature sensors, thermometers, laboratory glassware and more
- Hot top warning indicator remains illuminated when shut off and still plugged in until top plate reaches ambient
- Automatic over-temperature shut off
- Detachable power cord
- Optional transparent shield protects user from splashes
- Top Plate Dimensions: 140 mm / 5.5in diameter
- Top Plate Material: ceramic coated aluminum
- Display: LED digital (0.1C resolution)
- Maximum Load: 25kg / 55.1lbs
- Heating bath (Cat. No. 11-676-269)
- Transparent safety shield (Cat. No. 11-676-270)
- Support Rod (Cat. No. 11-676-271)
- C-5, Clamp Holder (Cat. No. 11-676-276)
- 3 Prong Clamp (Cat. No. 11-676-277
Certifications
CE, cCSAus
Services
Two years
Specifications
Various Styles | |
Hot Plate | |
Round | |
Aluminum, Ceramic | |
PID | |
50°C to 350°C | |
11.42 in. | |
100 mm | |
161 mm | |
50/60 Hz |
25 kg | |
230 V | |
Cast Aluminum | |
122°F to 662°F | |
5.5 in. dia. | |
3.94 in. | |
6.34 in. | |
290 mm | |
600 w |