Learn More
Fisherbrand™ Isotemp™ RT Hot Plate Stirrer, 350°C, Aluminum, Ceramic
Stirring Range: 50 to 2000 rpm; Shape: Round; Size: 5.5 in. dia.; Max. Sample Load: 25 kg; Plug Type: Various Styles
Brand: Fisherbrand™
577.39 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : NEW
Additional Details : Weight : 3.96000kg
Description
Benefit from exceptionally strong magnet coupling power and a smooth-start stirring mechanism. Experience fast heat-up time and an excellent heat transfer rate thanks to the tightly integrated structure of the heater and a ceramic-coated aluminum alloy top plate which provides excellent temperature uniformity and corrosion resistance while allowing for optimal monitoring of color changes in samples or media during operation.
Consistent control for optimal accuracy
- Microprocessor PID control
- Stirring speed up to 2000rpm
- In case of viscosity change, feedback function maintains regular speed
- Temperature range: Max. 350°C / 662°F
- Two threaded holes for Support Rods hold various kinds of devices such as temperature sensors, thermometers, laboratory glassware and more
- Hot top warning indicator illuminates when unit is shut off and still plugged in until top plate reaches ambient
- Automatic over-temperature shut off
- Detachable power cord
- Optional transparent shield protects from splashes
- Stirring capacity: 20L (H2O)
- Top plate dimensions: 140mm / 5.5 in diameter
- Top plate material: Ceramic coated aluminum
- Overall dimensions (L x W x H): 290 x 161 x 100mm / 11.42 x 6.34 x 3.94 in.
- Body material: Aluminum
- Display: LED digital (0.1C resolution)
- Heating power: 600W
- Maximum load: 25kg / 55.1lbs
- Electrical: 120V, 60Hz / 230V, 50/60Hz
- Heating bath (Cat. No. 11-676-269)
- Transparent safety shield (Cat. No. 11-676-270)
- Support Rod (Cat. No. 11-676-271)
- C-5, Clamp Holder (Cat. No. 11-676-276)
- 3 Prong Clamp (Cat. No. 11-676-277
Certifications
CE, cCSAus
Services
Two years
Specifications
Ceramic-coated Aluminum | |
Cord Set W/Various Plugs | |
Scale | |
5.5 in. dia. | |
50°C to 350°C | |
50°C to 350°C (122°F to 662°F) | |
50/60 Hz | |
290 cm | |
600 w | |
Round | |
Various Styles | |
50 to 2000 rpm | |
11.42 x 6.34 x 3.94 in. (290 x 161 x 100 mm) |
230 V | |
Cast Aluminum | |
11.42 in. | |
100 cm | |
122°F to 662°F | |
3.94 in. | |
161 cm | |
6.34 in. | |
Stirring Hotplate, Stirrer | |
25 kg | |
20 L | |
2 Years | |
cCSAus, CE |