Learn More
Fisherbrand™ Isotemp™ Shake Touch High Speed Shakers
Includes block for 24 x 1.5mL microtubes, removable rack and cover.
£3680.00 - £4175.00
Specifications
Speed Range | 300 to 3000 rpm |
---|---|
Accuracy | ±2% |
Display | LCD |
Timer Range | 1 min. to 99:59 hr. |
Product Code | Brand | Model | Voltage | Certifications/Compliance | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Voltage | Certifications/Compliance | Price | Quantity & Availability | |||
15519044
|
Fisherbrand™
|
Cooling Shake Touch | 230 V | w/o NIST Traceable |
£3680.00
Each |
Estimated Shipment: 24-10-2024
Log in to see stock. |
|||
15529044
|
Fisherbrand™
|
Shake Touch | 230 V | w/o NIST Traceable |
£4175.00
Each |
Estimated Shipment: 23-09-2024
Log in to see stock. |
|||
Description
The Fisher Scientific Isotemp Shake Touch and Isotemp Cooling Shake Touch are designed for applications that require consistent and precise results. The Fisher Scientific Isotemp Shake Touch line uses interchangeable blocks to accommodate a wide variety of tubes and microplates. The easy-to-use 4.3 in. color LCD touch screen is compatible with rubber gloves and allows the user to save and visibly track progress through the live status bar for five user-defined programs, each with five individual steps. USB port can transfer information to a flash drive for data logging, program storage and software updates. The unit's enhanced electronics and temperature sensors provided accurate, dependable temperature settings across the operating range.
- Intuitive 4.3 in. color LCD touch screen with low profile design
- Ability for rapid cooling and or heating and high speed shaking
- Programmable for up to five separate, 5-step programs
- Unlimited number of programs if using the USB
- Single point temperature calibration for six user defined set points
- Adjustable heating and cooling temperature ramp rates in increments of 0.5°C
- PID temperature controller allows adjustments in 0.1°C increments
- Housing made of heat and chemical resistant polymer
- Pulse mode for quick vortex applications
- Eight accessory block options
- Hot top indicator illuminates when temperature reaches 40°C
- Audible alarm will sound when set point is reached and in timed mode when time reached zero
Cooling Shake Touch
- With heating, cooling and shaking capabilities
- Temperature Range: 17°C below ambient to 100°C
- Temperature Accuracy: ±0.5°C between 20°C and 45°C, ±2°C below 20°C and above 45°C
- With heating and shaking capabilities
- Temperature Range: 4°C above ambient to 100°C
- Temperature Accuracy: ±1°C between 20°C and 45°C, ±2°C above 45°C
Available with optional 3 point NIST traceable calibration (With FS Cat No. 02-217-739, 02-217-740, 02-217-743 and 02-217-744) . The traceable certificate includes actual calibration measurement data and uncertainty. The calibration laboratory is ISO/IEC 17025 compliant.
Cell cultures, DNA, RNA, hybridization, and protein studies
Order Info
Fisherbrand Isotemp Shake Touch and Fisherbrand Isotemp Cooling Shake Touch can be compatible with Eppendorf™ Thermomixer R™ blocks.
Certifications
TUV listed, CE marked (230V models)
Warranty
Five year on parts and labor
Specifications
300 to 3000 rpm | |
±2% | |
LCD | |
1 min. to 99:59 hr. |