Learn More
Fisherbrand™ Isotemp™ Hot Plate Stirrer, Ambient to 540°C, Ceramic
Stirring Range: 50 to 1500 rpm; Shape: Square; Size: 7.25 x 7.25 in.; Plug Type: EU & UK
Brand: Fisherbrand™
439.38 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : NEW
Additional Details : Weight : 4.55400kg
Description
Experience precise stirring control, exceptional safety and temperature performance for your routine protocols.
- Slow-speed stirring, consistent speed control, and strong magnetic coupling
- Temperature adjustable in 1 degree increments
- HOT TOP warning system designed to protect from accidental burns with prominent display when heating surface is above 50°C (122°F)
- Automatic over-temperature protection
- Top plate choices in ceramic or aluminum
- Raised display design protects electronics from spills
- Optional temperature probe and splash guard protection shield
- Variable sizes for different sample volumes
- Includes stir bar
- EU & UK plug
Certifications
cCSAus (100-120V models), CE (230V models)
Compliance
RoHS compliant
Specifications
Ceramic | |
Hotplate Stirrer | |
14 in. | |
9.7 cm | |
3.8 in. | |
20.8 cm | |
8.2 in. | |
Square | |
4 L | |
3 Years | |
RoHS, cCSAus (100 to 120 V Model), CE (230 V Model) |
230 V | |
230 V 50/60 Hz | |
7.25 x 7.25 in. | |
Ambient to 540°C | |
50/60 Hz | |
33 cm | |
Stirring Hotplate, Stirrer | |
UK/EU/CN | |
50 to 1500 rpm | |
7.25 in. x 7.25 in. |