Learn More
Fisherbrand™ Isotemp™ Hotplate Stirrer, Ambient to 540°C, Ceramic
Stirring Range: 50 to 1500 rpm, Shape: Square, Size: 4.25 x 4.25 in., Plug Type: EU and UK
Brand: Fisherbrand™ SP88854205
338.32 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Experience precise stirring control, exceptional safety and temperature performance for your routine protocols.
Advanced technology:- Slow-speed stirring, consistent speed control, and strong magnetic coupling
- Temperature adjustable in 1 degree increments
- HOT TOP warning system designed to protect from accidental burns with prominent display when heating surface is above 50°C (122°F)
- Automatic over-temperature protection
- Top plate choices in ceramic or aluminum
- Raised display design protects electronics from spills
- Optional temperature probe and splash guard protection shield
- Variable sizes for different sample volumes
- Includes stir bar
- EU and UK plug
Certifications
cCSAus (100-120 V models), CE (230 V models)
Compliance
RoHS compliant
Services
Three years

Specifications
Ceramic | |
Hotplate Stirrer | |
230 V 50/60 Hz | |
4.25 x 4.25 in. | |
Ambient to 540°C | |
50/60 Hz | |
12.7 cm | |
Stirring Hotplate | |
UK/EU/CN | |
50 to 1500 rpm | |
10 x 5 x 3.6 in. (25.4 x 12.7 x 9.1 cm) |
230 V | |
Stir Bar | |
5 in. | |
9.1 cm | |
3.6 in. | |
25.4 cm | |
10 in. | |
Square | |
1 L | |
3 Years | |
CE, RoHS Compliant |
Product Suggestions
Customers who viewed this item also viewed
Videos
-
Fisherbrand Isotemp stirrer hotplates
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.