Learn More
Fisherbrand™ Isotemp™ Hotplate Stirrer, Ambient to 400°C, Ceramic
Stirring Range: 50 to 1500 rpm, Shape: Square, Size: 10.25 x 10.25 in., Plug Type: EU, UK, CN
Brand: Fisherbrand™ SP88850205
504.34 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Experience precise stirring control, exceptional safety and temperature performance for your routine protocols.
Advanced technology:- Slow-speed stirring, consistent speed control, and strong magnetic coupling
- Temperature adjustable in 1 degree increments
- HOT TOP warning system designed to protect from accidental burns with prominent display when heating surface is above 50°C (122°F)
- Automatic over-temperature protection
- Top plate choices in ceramic or aluminum
- Raised display design protects electronics from spills
- Optional temperature probe and splash guard protection shield
- Variable sizes for different sample volumes
- Includes stir bar
- Plug: EU, UK, CN
Certifications
cCSAus (100-120 V models), CE (230 V models)
Compliance
RoHS compliant
Services
Three years

Specifications
Ceramic | |
Hotplate Stirrer | |
230 V 50/60 Hz | |
10.25 x 10.25 in. | |
Ambient to 400°C | |
50/60 Hz | |
28.7 cm | |
Stirring Hotplate | |
UK/EU/CN | |
50 to 1500 rpm | |
10.25 in. x 10.25 in. |
230 V | |
Stir Bar | |
11.3 in. | |
10.2 cm | |
4 in. | |
41.1 cm | |
16.2 in. | |
Square | |
6 L | |
3 Years | |
RoHS, cCSAus (100 to 120 V Model), CE (230 V Model) |
Product Suggestions
Customers who viewed this item also viewed.
Videos
-
Fisherbrand Isotemp stirrer hotplates
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
4Hours
21Minutes
59Seconds
17 -
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.