missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Jumbo Refrigerator/Freezer Thermometer

Digital thermometers are perfect for monitoring freezers, water baths, heating blocks, incubators and refrigerators.

Brand:  Fisherbrand™

Code : 50

Additional Details : Weight : 0.44100kg

Product Code. 11795843

  • £183.00 / Each
In Stock
to see stock.

Includes: Traceable™ Certificate, flip-open stand for lab bench, slot for wall mounting, one AAA alkaline battery and Velcro™ and magnetic strips to attach to any surface

Description

Description

  • Easy-view, jumbo 1.5 in. (3.8cm) digits are able to be read from 30 ft. (9.1m)
  • Sensor and 10 ft. (3m) cable perform accurately even when both are under water
  • High-impact, chemical-resistant ABS plastic case
  • Available with sealed probe or naked sensor
Record Maximum/Minimum Readings
  • Triple display simultaneously shows maximum, minimum and current probe temperatures plus room temperature
  • Min./max. monitors high/low readings overnight, on weekends or for any time period — a significant advantage over “current reading-only” glass thermometers
  • Range is -58° to +158°F and -50° to +70°C with a resolution of 0° and accuracy of ±1°C
Superior Design for Safe Operation
  • Alarm feature provides alert when temperature rises above or falls below a set point
  • Alarm is programmable in 1° increments
  • 10 ft. micro-cable permits refrigerator doors to close on it
  • Solid-state probes eliminate mercury contamination in refrigerators
  • Sealed probe is housed in a miniature bottle filled with nontoxic glycol; solution is GRAS (generally recognized as safe) by the FDA (Food and Drug Administration)
  • Eliminates concerns about incidental contact with food or drinking water

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Specifications

ISO 9001, DNV, ISO 17025, A2LA, NIST
Monitoring freezers, water baths, heating blocks, incubators and refrigerators, Records min/max readings
11.2 cm
120 in.
22 mm
3.8 cm
0.1°C
113 g
0.87 in.
70°C
-50°C
-50°C to +70°C
Digital LCD
0.87 x 3.8 x 4.38 in. (2.2 x 9.9 x 11.2 cm)
4.38 in.
Traceable certificate, flip open stand for lab bench, slot for wall mounting, one AAA Alkaline battery and Velcro™ and magnetic strips to attach to any surface, with naked sensor
1.5 in.
304.8 cm
ABS Plastic
4 oz.
3.8 in.
158°F
-58°F
-58°F to +158°F
±1°C
9.9 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers