missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Lab Label Tape
Shop All Fisherbrand Products
Click to view available options
Color:
Black
Blue
Green
Red
Unit Size:
Pack of 4
Description
Fisher Scientific™ Lab Label Tape can be unloaded and reloaded in less than 30 seconds.
- Allows for color-coding labels
- No batteries needed
- Unit is always ready to use
- Dimensions: 0.375 x 118 in. (0.90 x 300 cm)
Order Info
Available in black, red, blue and green.
Specifications
Specifications
| Adhesive Type | Self-adhesive |
| Color | Red |
| Format | Tape |
| Product Type | Label Tape |
| For Use With (Equipment) | Lab label maker |
| Quantity | 4/Pk. |
| Size (English) | 0.375 x 118 in. |
| Size (Metric) | 0.010 x 3.277 cm |
| Length (English) | 118 in. |
| Length (Metric) | 3 m |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction