missing translation for 'onlineSavingsMsg'
Learn More

Electrothermal™ Metal Case Uncontrolled Electromantle

The basic Thermo Scientific metal case uncontrolled mantle provides an element temperature of 450°C

Brand:  Electrothermal™ 36003-18

Product Code. 11512714

  • £515.00 / Each
Estimated Shipment: 24-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Basic (CMU) is available in twelve sizes from 50mL to 22 liters (22,000mL). The basic Thermo Scientific metal case uncontrolled mantle provides an element temperature 450°C (842°F)
  • All mantle types: Flexible coiled heating elements absorb shock, minimizing the risk of flasks breaking
  • Heating element is attached to a rigid thermal insulating cartridge to ensure maximum heat transfer and support
  • Heating elements and insulation form an easy-to-replace heating cartridge
  • Unique air flow through ventilation slots beneath and around the rim and heating cartridge keeps the exterior “cool-to-the-touch”
  • Stainless steel screen covering the heating element is grounded directly to the cable for added protection
  • Mantles are double fused for added safety
  • Non-skid feet and support clamps add stability

Services

One year

Specifications

Specifications

CE
1000 mL
230 V
8.5 in.
Heating Mantle
3.3 A
33.8 oz., 1000mL
6.69 in.
380w
21.8cm
Ambient to 450°C
33.8 oz.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Electrothermal™ Metal Case Uncontrolled Electromantle > 230V; 1000mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.