missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Metric Conversion Calculator
Change lab measurements to U.S. or metric in an instant
Brand: Fisherbrand™ 1000
Includes: Backup battery and instructions
Description
Change lab measurements to U.S. or metric in an instant
Provides fast and accurate answers for 126 types of metric conversions.- Converts length, area, volume, weight, liquid, energy and temperature
- Performs English (Imperial) conversions and has all routine calculator functions
- With 8-digit, 0.5 in. (1.3cm) high LCD, raised oversized keys and rubberized side grips for easy handling
- Automatic flip-open LCD cover converts to a benchtop stand
Order Info
Dimensions: 3.75L x 3W x 0.5 in.H (9.5 x 7.6 x 1.3cm); Weight: 2 oz. (57g)
Specifications
Metric Conversion Calculator | |
0.5 in. | |
3.75 x 3.0 in. | |
1.3 cm | |
9.5 cm | |
7.6 cm | |
56.6 g | |
Backup battery and instructions |
LCD | |
Raised, oversized keys | |
0.5 in. | |
3.75 in. | |
3 in. | |
2 oz. | |
All routine calculator functions |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Metric Conversion Calculator > 9.5H x 7.6W x 1.3cm H; Wt.: 2 oz. (57g)
Spot an opportunity for improvement?Share a Content Correction