missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Mini-Dolly Folding Cart

Folds to a compact size, Fisherbrand Mini-Dolly Folding Cart is made from high-impact ABS plastic with chrome-plated steel durability.

Brand:  Fisherbrand™ 90023-61

Product Code. 11744406

  • £183.00 / Each
Estimated Shipment: 15-04-2025
to see stock.
Explore more special offers
Add to basket

Includes: Three bungee cords

Description

Description

Folds to a compact size, Fisherbrand Mini-Dolly Folding Cart is made from high-impact ABS plastic with chrome-plated steel durability.

  • Load capacity: 265 lb. (120kg)
  • Constructed of ABS plastic and chrome-plated steel with low, nonskid platform
  • Eliminates lifting required by high-shelf carts
  • Easy-roll wheels swivel for added maneuverability
  • Plastic guard on four sides protects walls
  • Easy-grip handle (34.5 in. high) ensures a firm hold
  • Folds for storage

Order Info

Weight: 15 lb. (6.8kg)

Specifications

Specifications

Mini-dolly Folding Cart
120 kg
For platform cart to move chemicals, carboys, computer paper, filing boxes and scientific equipment, storage purpose
Three bungee cords, easy roll wheels swivel, Plastic guard on four sides
64.7 cm
9 kg
45 cm
265 lb.
ABS Plastic, Chrome-plated Steel
34.5 in. high handle
25.5 in.
20 lb.
17.75 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Mini-Dolly Folding Cart > Mini-Dolly folding cart

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.