missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Mini Plate Spinner Centrifuge

Specifically designed for quick and easy centrifugation of samples in PCR plates or microplates

Brand:  Fisherbrand™

Code : NEW

Additional Details : Weight : 2.31300kg

 View more versions of this product

Product Code. 11766427

  • £980.00 / Each
Estimated Shipment: 14-10-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Includes: Mini Plate Spinner Centrifuge, 230 V (International Voltage)

Description

Description

Specifically designed for quick and easy centrifugation of samples in PCR plates or microplates

  • Speed: 2500rpm
  • Capacity: 2 plates
  • Weight: 1.5kg (3.5 lbs)
  • Dimensions: 6 in.×6 in.×7 in.
  • Exceptionally small footprint
  • Rotor designed for rapid start to stop

 

Two standard microplates are loaded through an opening in the top of the unit. Sealed plates are loaded vertically and surface tension keeps samples in place so there is no danger of spilling samples. Once the lid is closed, the rotor quickly accelerates to 2,500 rpm. Pressing the open button engages the friction brake and brings the rotor to a rapid stop. For temperature sensitive applications, the Plate Spinner may be used in a cold room.

Note: This is 230V international voltage. 120V product is available for U.S.

Specifications

Specifications

2 Plates
Mini Plate
230 V
230 V
2,500 rpm
2 year warranty
3.5 lb. (1.58 kg)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers