missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Model 50 Sonic Dismembrator

Economical, small volume cell disruptor.

Brand:  Fisherbrand™ FB50EUK-220

 View more versions of this product

Product Code. 12961151

  • £3270.00 / Each
Estimated Shipment: 27-01-2025
to see stock.
Explore more special offers
Add to basket

Includes: Generator, converter, 1/8 in. probe, cables, wrench set
This item is not returnable. View return policy

Description

Description

The Fisher Scientific™ Model 50 Sonic Dismembrator is compact, portable and extremely simple to operate. Weighing less than 4 lb., this model is the smallest unit on the market and is highly effective for cell disruption, sample preparation and many other small volume applications.

  • Processes 0.2 to 50mL
  • 50 watts
  • Continuous or Remote operation (footswitch optional)
  • Available accessories include: 3 Probe sizes for individual samples
  • Lightweight converter for handheld operation
  • Basic small volume applications

Order Info

Stand not included.

Services

Two years

Specifications

Specifications

220/230 V
20 kHz (Ultrasonic Frequency)
0.2 to 50 mL
5 in.
7 in.
8 in.
Ideal for basic cell disruption
FB50
220/230 V, 50/60 Hz
50 W
7 x 8 x 5 in. (17.78 x 20.32 x 12.7 cm)
12.7 cm
17.78 cm
20.32 cm
Generator, converter,1/8 in. dia. probe, power cable, wrench set. Note: Stand and Clamp shown in picture not included
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers