missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cup Horn for Model 505 and 705 Sonic Dismembrator
Cup Horn Accessory for use with Model 505/705 Sonic Dismembrator. Indirectly process multiple small samples (1ml or less) in sealed tubes. Prevent cross contamination.
Brand: Fisherbrand™ FB431C2
1468.06 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Indirect sonication accessory
- Process 8 samples at a time
- Prevent cross contamination
- Eliminate splashing and aerosols
- Includes: 5.5 in. Cup horn, tube rack holder, tube rack for 8 polystyrene tubes.
- Tube racks for 0.3mL and 0.5mL tubes are also available.
Specifications
Cup Horn | |
5.5 inch | |
FB705 Sonic Dismembrator | |
Tube Holder and tube rack |
5.5 in. | |
Lyse cells, shear DNA, dissolve solids | |
8 x 1.5 mL Polystyrene microtubes |