missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ SHM-200 Series Multiposition Extraction Heater/Stirrer
This SHM-200 Series Multiposition Extraction Heater/Stirrer allows liquids with different boiling points to be heated and/or stirred next to each other.
£1555.00 - £2310.00
Specifications
Certifications/Compliance | CE |
---|---|
Design | Polypropylene housing |
Voltage | 230 V |
Includes | Three 1/2 in. (12.7 mm) dia. support rods, 6 ft. (1.8 m) power cord. |
Material | Polypropylene, Powder Coated Aluminum |
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
11722923
|
Cole-Parmer™
03076-19 |
Flask Capacity: 3 x 500 mL (0.13 gal.) |
£2310.00
Each |
Estimated Shipment: 09-12-2024
Log in to see stock. |
|||||
11702923
|
Cole-Parmer™
03076-13 |
Flask Capacity: 3 x 100 mL (0.02 gal.) | N/A | ||||||
11712923
|
Cole-Parmer™
03076-16 |
Flask Capacity: 3 x 250 mL (0.0 6 gal.) |
£2135.00
Each |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||||
Description
- Stir or heat your solutions simultaneously in each position.
- Accommodate flask capacities from 100 to 1000 mL.
- Unique vented airflow ensures the case remains ''cool-to-the-touch.''
- Robust construction permits continuous operation of the mantles as required by routine extraction tests.
- Regulating the heat on these multiposition extraction mantles is simple using the built-in solid-state electronic controls.
- The units accept round-bottom flasks ranging from 100 to 1000 mL.
- Select an extraction heater/stirrer depending on the size of your flask.
- Extraction heaters feature an independent heater per mantle, allowing liquids with different boiling points to be heated alongside each other.
- Each heater has its own control dial and on/off indicator light, and can reach up to a maximum element temperature of 450°C (842°F).
- Use the magnetic stirrer to mix sample while heating.
- Stirring speeds can be set between 50 and 1000 rpm.
- The three-position models have one stir controller for all three mantles.
- The six-position models have two stir controllers; one for each set of three mantles.
- The lower part of the unit containing the control equipment is safely separated from the upper heating elements by a well-ventilated air space.
- A quartz heating element is housed in a thermally insulated cartridge for easy replacement, extending the life of the heater.
- Powder-coated aluminum surfaces and polypropylene top cover ensure good chemical resistance and easy cleanup.
Warranty
One year parts and labor
Specifications
CE | |
230 V | |
Polypropylene, Powder Coated Aluminum | |
Extraction Heater/Stirrer | |
842°F | |
50/60 Hz |
Polypropylene housing | |
Three 1/2 in. (12.7 mm) dia. support rods, 6 ft. (1.8 m) power cord. | |
50 to 1000rpm | |
Round bottom flask | |
Stirring and heating solution |