missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Nutating Mixers - Fixed Speed
Delivers gentle uniform mixing of fluids in tubes, plates, culture flasks and dishes
£363.00
Specifications
Material | Aluminum Platform |
---|---|
Display | LED |
Includes | Dimpled rubber mat; 6 tube securing bands |
Timer Range | 0 min. to 99:59 hr. |
Warranty and Service Offering | 2 Years |
Product Code | Brand | Plug Type | Speed Range | Electrical Requirements | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Type | Speed Range | Electrical Requirements | Price | Quantity & Availability | |||
15584070
|
Fisherbrand™
88861042 |
EU, UK, CN Plug | 18 rpm | 220 V, 50 Hz, Plug Type: EU, UK, CN |
£363.00
Each |
In Stock
Log in to see stock. |
|||
Description
- Budget friendly design
- Easy to use, plug and play operation
- Fixed-speed movement at 20° angle
- Operating temperature range: 5 to 40C, usable in non-CO2 incubators, refrigerators and chambers
- Mat is removable and can be cleaned with soap and water
Specifications
Aluminum Platform | |
Dimpled rubber mat; 6 tube securing bands | |
2 Years |
LED | |
0 min. to 99:59 hr. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title