missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Precision Specific Gravity 325 - 368mm Long Hydrometers

Requires 275mL liquid volume for submersion.

Brand:  Fisherbrand™ 11555P

 View more versions of this product

Product Code. 11722283

  • £21.50 / Each
Estimated Shipment: 20-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Requires 275mL liquid volume for submersion.

  • Use Cylinder 08-530K, available separately
  • Permanently marked with individual serial numbers
  • Accuracy meets or exceeds ASTM E 100 specifications
  • Calibrated according to ASTM E 126 specifications
  • With divisions of 0.001
  • Use Cylinder 08-530E, available separately

Order Info

A certificate of calibration is available; simply add the letter C to the end of the catalog number when ordering.

Certifications

A certificate is provided to indicate traceability to standards provided by NIST™.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.0005
345 mm
Soda Lime Glass
1.420 to 1.490
NIST, ASTM E100, ASTM E126
350mL Borosilicate Glass cylinder
Specific Gravity Measurement
275 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Special Offers

Special Offers