missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Replaceable Tip Probe for use with 500 and 700 watt Sonic Dismembrators

Microtips are thin, high intensity probes which are designed for processing small sample volumes. Microtips screw into the threaded end of the standard 1/2 in. probe (4220).

Brand:  Fisherbrand™ FB4210

427.25 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 12901171

  • £1000.00 / Each
Estimated Shipment: 27-01-2025
to see stock.
Explore more special offers
Add to basket

Requires : Standard 1/2 in. probe (Cat. No. FB4220)

Description

Description

These Fisher Scientific™ Probes are designed for use with 500 and 700 watt Sonic Dismembrators.

  • 1 in. Replaceable Tip Probe for Model 505/705 Sonic Dismembrator
  • For processing 100 to 1000mL volumes
  • Not for use with organic solvents, alcohols or acids.
Specifications

Specifications

30 μm maximum
100 mL to 1 L
1 in.
25 mm
Model 505/705 Sonic dismembrator
Replaceable tip
Probe
1 in.
2.54 cm
Ideal for low surface tension liquids
Replacement tip
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers