missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Replaceable Tip Probe for use with 500 and 700 watt Sonic Dismembrators

Microtips are thin, high intensity probes which are designed for processing small sample volumes. Microtips screw into the threaded end of the standard 1/2 in. probe (4220).

Brand:  Fisherbrand™ FB4220

396.99 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 12921171

  • £989.00 / Each
Estimated Shipment: 28-02-2025
to see stock.
Explore more special offers
Add to basket

Requires : Standard 1/2 in. probe (Cat. No. FB4220)

Description

Description

These Fisher Scientific™ Probes are designed for use with 500 and 700 watt Sonic Dismembrators.

  • 1/2 in. Replaceable Tip Probe for Model 505/705 Sonic Dismembrator
  • For processing 20-250mL volumes
  • Not for use with organic solvents, alcohols or acids.
Specifications

Specifications

120 μm maximum
20 to 250 mL
0.5 in.
13 mm
Standard 1/2 in. Probe
Probe
0.5 in.
1.27 cm
Model 505/705 Sonic dismembrator
Replaceable tip
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.