missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Replaceable Tip Probe for use with 500 and 700 watt Sonic Dismembrators

Microtips are thin, high intensity probes which are designed for processing small sample volumes. Microtips screw into the threaded end of the standard 1/2 in. probe (4220).

Brand:  Fisherbrand™ FB4208

404.57 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 12981161


Requires : Standard 1/2 in. probe (Cat. No. FB4220)

Description

Description

These Fisher Scientific™ Probes are designed for use with 500 and 700 watt Sonic Dismembrators.

  • 3/4 in. Solid Tip Probe for Model 505/705 Sonic Dismembrator
  • For processing 50 to 500mL volumes
Specifications

Specifications

60 μm maximum
50 to 500 mL
0.75 in.
19 mm
Model 505/705 Sonic dismembrator
Solid
Probe
0.75 in.
1.9 cm
Ideal for low surface tension liquids
Probe
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers