missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Replaceable Tip Probe for use with 500 and 700 watt Sonic Dismembrators
Microtips are thin, high intensity probes which are designed for processing small sample volumes. Microtips screw into the threaded end of the standard 1/2 in. probe (4220).
Brand: Fisherbrand™ FB4209
Requires : Standard 1/2 in. probe (Cat. No. FB4220)
Description
These Fisher Scientific™ Probes are designed for use with 500 and 700 watt Sonic Dismembrators.
- 1 in. Solid Tip Probe for Model 505/705 Sonic Dismembrator
- For processing 100 to 1000mL volumes
Specifications
30 μm maximum | |
100 mL to 1 L | |
1 in. | |
25 mm | |
Model 505/705 Sonic dismembrator | |
Solid |
Probe | |
1 in. | |
2.54 cm | |
Ideal for low surface tension liquids | |
Probe |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction