missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Replacement Silicone Tubing for Mini Pumps
Provide fine resolution with a wide flow range used with food, pharmaceuticals and other critical solutions with this tubing. Fisherbrand™ Replacement Silicone Tubing for Mini Pumps is designed for use with Variable-Speed Peristaltic Tubing Pumps.
£51.00 - £142.00
Specifications
Product Type | Tubing |
---|---|
Autoclavable | Autoclavable |
Overall Length (English) | 25 ft. |
Overall Length (Metric) | 7.5 m |
For Use With (Application) | Provide fine resolution with a wide flow range used with food, pharmaceuticals and other critical solutions |
Product Code | Brand | Diameter (English) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Inner | Price | Quantity & Availability | |||||
11751555
|
Fisherbrand™
|
3/32 in. |
£51.00
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
15164195
|
Fisherbrand™
|
1/50 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Provide fine resolution with a wide flow range used with food, pharmaceuticals and other critical solutions with this tubing. Fisherbrand™ Replacement Silicone Tubing for Mini Pumps is designed for use with Variable-Speed Peristaltic Tubing Pumps.
- Durable silicone replacement tubing for mini pumps
- Length: 7.5m (25 ft.)
Specifications
Tubing | |
25 ft. | |
Provide fine resolution with a wide flow range used with food, pharmaceuticals and other critical solutions | |
-62°C | |
260°C |
Autoclavable | |
7.5 m | |
-80°F | |
500°F |