Learn More
Fisherbrand™ RT Basic Magnetic Stirrers
Shop All Fisherbrand ProductsDescripción
Includes
Two non-slip silicone plate covers provided with all units (1 black, 1 white)
Experience reliability with the plug-and-play RT Basic Magnetic Stirrer, ideal for routine stirring applications. Three size options to choose from—120mm, 170mm, or 220mm—all with a low profile lightweight design with an extremely small footprint. The RT basic stirrers feature a chemical resistant polypropylene top and body, a strong magnetic coupling to ensure consistent stirring during experimental procedures, and a brushless DC Motor that will not generate heat. Analog speed control ranges from 150 to 2500rpm. All units include two non-slip silicone plate covers for added protection from spills.
- Low profile lightweight design with small footprint
- Strong magnetic coupling to ensure consistent stirring during experimental procedures
- Brushless DC Motor will not generate heat and “cook” sample
- Polypropylene top and body provides excellent chemical resistance
- Three size options—120mm, 170mm or 220mm
- Analog Speed Control: 150 to 2500rpm
- Detachable plug
- Low power consumption
Garantía
2-year
Especificaciones
Especificaciones
| Speed | 150 to 2500 rpm |
| Top Plate Material | Polypropylene |
| Capacity | 4 L |
| Voltage | 100/240 V |
| Wattage | 6 w |
| Diameter (English) Outside | 6.69 in. |
| Diameter (Metric) Outside | 170 mm |
| Dimensions (L x W x H) | 185 x 185 x 65 mm |
| Height (English) | 2.56 in. |
| Height (Metric) | 65 mm |
| Mostrar más |
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.