missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Solar Desktop Calculator
Solar-powered unit can be read in any light.
£36.93 - £43.30
Specifications
Display Type | Digital |
---|---|
Display Dimensions | 0.75 in. |
Keypad | Oversized keys |
Height (English) | 0.18 in. |
Height (Metric) | 0.9 cm |
Includes: Built-in solar panels and instructions
Product Code | Brand | Product Type | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Price | Quantity & Availability | ||||||
11863172
|
Fisherbrand™
93679-18 |
Desktop Calculator (8-digit) |
£43.30
Each |
In Stock
Log in to see stock. |
||||||
11734416
|
Fisherbrand™
93679-20 |
Desktop Calculator (12-digit) |
£36.93
Each |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||||
Description
Solar-powered unit can be read in any light
- Performs chain calculations
- Oversized keys with 8- or 12-digit, 1.9 cm (0.75 in.) LCD display, angled to eliminate reflected glare
- 12-digit unit permits calculating numbers as large as 999,999,999,999 and as small as 0.000000000001 without using scientific power notations or symbols
- Tough ABS plastic case is ideal for rough lab use
- Feet protect the unit from spills
- Dimensions: 16.5 x 11.4 x 0.9 cm (6.5L x 4.5W x 0.18 in.H)
- Weight: 0.113kg (4 oz.)
Specifications
Digital | |
Oversized keys | |
0.9 cm | |
16.5 cm | |
11.4 cm | |
113.3 g | |
Ideal for rough lab use |
0.75 in. | |
0.18 in. | |
6.5 in. | |
4.5 in. | |
4 oz. | |
Battery, Solar | |
Built-in solar panel and instruction |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Solar Desktop Calculator