missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Solar-Powered, Big-Digit Calculator

Performs all arithmetic calculations

Brand:  Fisherbrand™ 93679-11

Product Code. 11794406

  • £28.36 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Includes: Pocket carrying case.

Description

Description

Performs all arithmetic calculations

  • Features memory, percent and floating decimal point
  • Oversized keys and 0.5 in.H (1.3cm) digits permit easy reading and operation
  • Requires no batteries or other independent power source

Order Info

Dimensions: 4.25L x 2.37W x 0.25 in.H (10.8 x 6.0 x 0.6cm). Weight: 2 oz. (57g)

Specifications

Specifications

Calculator
Add, subtract, multiply, divide, memory, percent and floating decimal point
4.25 x 2.37 in.
0.6 cm
10.8 cm
6.0 cm
56.6 g
All arithmetic calculations
Large screen
Oversized keys
0.25 in.
4.25 in.
2.37 in.
2 oz.
Solar
Pocket carrying case
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Solar-Powered, Big-Digit Calculator > 10.8L x 6.0W x 0.6cm H; Weight: 57g

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.