missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ SterilElite™ Tabletop Autoclaves
Combine compact design with high performance, reliability and safety.
£5178.21 - £9474.28
Product Code | Brand | Depth (Metric) Outside | Capacity (Metric) | Voltage | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Depth (Metric) Outside | Capacity (Metric) | Voltage | Price | Quantity & Availability | |||
15515199
|
Fisherbrand™
|
580 mm | 16 L | 230 V |
£6222.20
1 unit |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
15624388
|
Fisherbrand™
|
24 L | 230 V |
£9474.28
Each |
Estimated Shipment: 16-08-2024
Log in to see stock. |
||||
16607142
|
Fisherbrand™
|
580 mm | 16 L | 120 V |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Combine compact design with high performance, reliability and safety
Intelligent design for your professional choice.
- Microprocessor control system provides nine fully automatic programs, including add water, sterilization and dry
- Eight pre-installed sterilization cycles; custom cycles are not an option for the SterilElite16 or 24
- Two separate water-level check mechanisms: water tank level and chamber water level
- Auto dry function
- Pressure door auto-lock device
- Chamber protected by pressure switch and steam pressure safety valve
- Vacuum/Pressure Release button cuts off the power supply, exhausts the chamber of pressure, and releases the chamber vacuum simultaneously
- DOOR OPEN - Door has not been closed completely; all functions stop
- LOW WATER - Water level is too low
- COMPLETE - Full cycle has run properly and is complete
Order Info
Printer not included.
Specifications
121°C to 135°C | |
Auto Dry |